Shop All Stamps and Ink Pads
2000 Plus
Message Stamp, Posted, 5/16"
Mfr # 035351
Zoro # G0116322
original price:
$11.79
10% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Posted
- Material Made of 65% Recycled Plastic and Metal
- Stamp Ink Color Red
- Character Height 5/16 in
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 035351
- Zoro # G0116322
- UPC # 039956388313
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Overall Height | 2 3/4 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 1/2 in |
Overall Length | 1 1/4 in |
Overall Width | 2 1/2 in |
Details
Item | Message Stamp |
Legend | Posted |
Material | Made of 65% Recycled Plastic and Metal |
Stamp Ink Color | Red |
Font | 32 |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Ink Color | Red |
Description
Message Stamp, Legend POSTED, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 1/2 in, Material Made of 65 Percent Recycled Plastic and Metal, Overall Height 2 3/4 in, Overall Length 1 1/4 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- SOUTHWORTH Paper, Parchment, 24No, Blue (964C)
- MEAD Pressit No 6 Security Envelopes, White, 55PK (MEA75030)
- NATIONAL CHECKING National Checking Company 1 Part 18 Line Green Guest Check, PK2500 (525)
- 2000 PLUS Ink, 2000PlusSelfInking, Blue (032961)
- 2000 PLUS Message Stamp, Recycled, Paid, Red Ink (098370)
- 2000 PLUS Message Stamp, Void, 5/16" (035353)
- 2000 PLUS Message Date Stamp, 4 Bands, Faxed (038863)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- 2000 PLUS Economy Dater, Self-Inking, Black (010129)
- UNIVERSAL BATTERY Universal One-Color Message Stamp Rush Pre-Inked/Re-Inkable Red (10069)
- 2000 Plus Stamps and Ink Pads