Shop All Stamps and Ink Pads
2000 Plus
Message Stamp, Paid, 5/16"
Mfr # 035350
Zoro # G0116313
original price:
$10.09
4% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Paid
- Material Made of 65% Recycled Plastic and Metal
- Character Height 5/16 in
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 035350
- Zoro # G0116313
- UPC # 039956388306
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/16 in |
Imprint Area Height | 1/2 in |
Overall Height | 2 3/4 in |
Imprint Area Width | 1 1/2 in |
Overall Length | 1 1/4 in |
Overall Width | 2 1/2 in |
Details
Legend | Paid |
Item | Message Stamp |
Material | Made of 65% Recycled Plastic and Metal |
Stamp Ink Color | Red |
Font | 32 |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Ink Color | Red |
Description
Message Stamp, Legend PAID, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 1/2 in, Material Made of 65 Percent Recycled Plastic and Metal, Overall Height 2 3/4 in, Overall Length 1 1/4 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Corrosive, PK100 (8XA23)
- BOX PARTNERS Tape Logic DL1084 2 in. Circle - Hot High Gloss Labels; Red & White - Roll of 500 (DL1084)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- 2000 PLUS Green Line Message Stamp, Faxed, 1 1/2 x 9/16, Red (035349)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- 2000 PLUS Stamp, Message Dater, 12 in 1 (038864)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- 2000 PLUS Message Stamp, Faxed, 5/16" (035349)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- 2000 Plus Stamps and Ink Pads