Shop All Stamps and Ink Pads
2000 Plus
Message Date Stamp, 4 Bands, Faxed
Mfr # 038863
Zoro # G0119637
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Faxed
- Number of Bands 4
- For Use With 2000Plus Ink Refills and Stamp Pads
- Material metal
- Character Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 038863
- Zoro # G0119637
- UPC # 039956388634
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/32 in |
Imprint Area Height | 5/32 in |
Overall Height | 6 1/8 in |
Imprint Area Width | 1 in |
Overall Length | 1 3/4 in |
Overall Width | 2 1/2 in |
Details
Item | Predefined Single Message |
Legend | Faxed |
Number of Bands | 4 |
For Use With | 2000Plus Ink Refills and Stamp Pads |
Material | metal |
Stamp Ink Color | Blue, Red |
Ink Color | Blue/Red |
Font | 14 |
Features | 5 year date band prints month, day, and year |
Description
Predefined Single Message, Legend FAXED, Stamp Ink Color Blue, Red, Imprint Area Height 5/32 in, Imprint Area Width 1 in, Character Height 5/32 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal, Overall Height 6 1/8 in, Overall Length 1 3/4 in, Overall Width 2 1/2 in, For Use With 2000Plus Ink Refills and Stamp Pads, Features 5 year date band prints month, day, and year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 (35335)
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- 2000 PLUS Message Date Stamp, 4 Bands, Received (038861)
- 2000 PLUS Stamp Kit, Black, 10, Plastic (038930)
- 2000 PLUS Date Stamp, Heavy Duty, Self-Inking, Black (011200)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Red, 0.9 oz. Bottle (033958)
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- 2000 PLUS Replacement Ink Pad, Red (65467)
- 2000 PLUS Date/Message Stamp, 4 In 1, Red/Blue Ink (011035)
- 2000 Plus Stamps and Ink Pads