Shop All Stamps and Ink Pads
2000 Plus
Ink Refill, Red, 1" x 2" Size
Mfr # 011097
Zoro # G6411767
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Easy Select line Dater mfr. no. 011092 and 011093
- Size 1 x 2 in
- Stamp Ink Color Red
- Width 1"
- Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2000 Plus
- MFR # 011097
- Zoro # G6411767
- UPC # 039956110976
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 1 x 2 in |
Width | 1" |
Length | 2" |
Details
For Use With | Easy Select line Dater mfr. no. 011092 and 011093 |
Item | Ink Refill |
Stamp Ink Color | Red |
Ink Color | Red |
Description
Ink Refill, Stamp Ink Color Red, Size 1 x 2 in, For Use With Easy Select line Dater mfr. no. 011092 and 011093
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Green Record Account Book, 12-1/2" x 7-5/8", 300 Pg (67 1/8-300-R)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- VICTOR Tidy Tower, White (W5500)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- 2000 PLUS Date/Phrase Stamp, 4 In 1, Red/Blue Ink (032519)
- 2000 PLUS Two-Color Word Date Stamp, Paid, Blue/Red (011033)
- 2000 PLUS Replacement Ink Pad, Black (65471)
- 2000 PLUS Message Stamp, Received, 5/16" (035352)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- 2000 Plus Stamps and Ink Pads