Shop All Stamps and Ink Pads
2000 Plus
Ink, 2000PlusSelfInking, Blue
Mfr # 032961
Zoro # G6360649
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Self-Inking Stamps; Traditional Stamp Pads
- Size 0.9 oz
- Stamp Ink Color Blue
- Ink Color Blue
- Packing Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 032961
- Zoro # G6360649
- UPC # 039956329613
- Country of Origin Germany
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink,2000PlusSelfInking,Blue |
For Use With | Self-Inking Stamps; Traditional Stamp Pads |
Stamp Ink Color | Blue |
Ink Color | Blue |
Packing Type | Bottle |
Description
Ink,2000PlusSelfInking,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Pretend Play Assorted Food Set - Fresh, Boxed and Canned Food by Toy Time (970190NER)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- 2000 PLUS Replacement Ink Pad, Red (65470)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- 2000 PLUS Message Date Stamp, 4 Bands, Paid (038862)
- 2000 PLUS Replacement Ink Pad, Black (65471)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- 2000 Plus Stamps and Ink Pads