Shop All Stamps and Ink Pads
2000 Plus
Easy Select Dater, Self-Inking, Black
Mfr # 011091
Zoro # G5889077
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DATE
- Number of Bands 4
- Material Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 011091
- Zoro # G5889077
- UPC # 039956110914
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.94" |
Imprint Area Width | 0.16" |
Details
Item | Easy Select Dater,Self-Inking,Black |
Legend | DATE |
Number of Bands | 4 |
Material | Plastic |
Stamp Ink Color | Black |
Ink Color | Black |
Weight | 0.21 lbs |
Ink Types | Self-Inking |
Number of Wheels | 4 |
Years | 5 |
Description
Easy Select Dater,Self-Inking,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- ALLIANCE RUBBER Rubber Bands, Size117B (25405)
- 2000 PLUS Stamp Kit, Black, 10, Plastic (038930)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- 2000 PLUS Message Date Stamp, 4 Bands, Paid (038862)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- 2000 PLUS Replacement Ink Pad, Blue (65474)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- COSCO Line Dater w/Microban, 6-Year, Hvy-Duty, Red Cap/Black (COS011200)
- 2000 Plus Stamps and Ink Pads