Shop All Stamps and Ink Pads
2000 Plus
Consolidated Stamp Self-Inking Machine
Mfr # 026138
Zoro # G5262461
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Ink Color Black
- Imprint Area Height 1/4"
- Imprint Area Width 3/4"
- Includes Includes numbering machine, refill ink pad and adjustment tool.
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2000 Plus
- MFR # 026138
- Zoro # G5262461
- UPC # 039956261388
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1/4" |
Imprint Area Width | 3/4" |
Details
Item | Stamps |
Stamp Ink Color | Black |
Includes | Includes numbering machine, refill ink pad and adjustment tool. |
Ink Color | Black |
Weight | 0.7 lbs |
Ink Types | Self-Inking |
Stamp Type | Numberer |
Description
Consolidated Stamp Self-Inking Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Go Carts Mobile File, 14-1/2w x 21-1/2d x 26-1/4h, Black (5390BL)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Clear, Pk1000 (5CNJ4)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (035347)
- 2000 PLUS Green Line Message Stamp, Void, 1 1/2 x 9/16, Blue (035353)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- 2000 PLUS Message Date Stamp, 4 Bands, Received (038861)
- 2000 PLUS Economy Dater, Self-Inking, Black (010129)
- NIO Custom Stamp Voucher, For Use with NIO 071509 Stamp (071596)
- 2000 Plus Stamps and Ink Pads