Shop All Conveyor Bearings
1Stsource Products
Straight Faced Bearing 1SP-B1101-2
Mfr # 1SP-B1101-2
Zoro # G900765242
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1101-2
- Zoro # G900765242
- Country of Origin China
- Category Conveyor Bearings
Description
Bore Size: 1.275 in.
Bore Type: HEX
Load Rating: 2,250 lbs.
Max OD of Body: 3.573 in.
Ball Count: 13
Ball Size: 9/16 in.
Front & Back Seals
Back Retaining Ring
Pressed Steel Outer Shell
Material: Carbon Steel, Zinc Plated
Lubrication: Grease Packed - Regreaseable
Cross Reference: Mathews B1101-2
Bore Type: HEX
Load Rating: 2,250 lbs.
Max OD of Body: 3.573 in.
Ball Count: 13
Ball Size: 9/16 in.
Front & Back Seals
Back Retaining Ring
Pressed Steel Outer Shell
Material: Carbon Steel, Zinc Plated
Lubrication: Grease Packed - Regreaseable
Cross Reference: Mathews B1101-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 13HS (13HS)
- MARCO Air Hose 1" x 50 Ft. Coupled 200 psi (10AH100AC)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- NSK NSK 6306VVNR CE AV2S5, 6300 Series Single Row Deep Groove Ball Bearing (6306VVNR CE AV2S5)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1080-1 (1SP-B1080-1)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1081-2 (1SP-B1081-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1120-2 (1SP-B1120-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1100-1 (1SP-B1100-1)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H14)
- 1Stsource Products Roller Bearings