Shop All Conveyor Bearings
1Stsource Products
Straight Faced Bearing 1SP-B1080-1
Mfr # 1SP-B1080-1
Zoro # G400765230
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1080-1
- Zoro # G400765230
- Country of Origin China
- Category Conveyor Bearings
Description
Bore Size: 1.085 in.
Bore Type: HEX
Load Rating: 1,250 lbs.
Max OD of Body: 3.073 in.
Ball Count: 13
Ball Size: 1/2 in.
Material: Carbon Steel, Zinc Plated
Front Seal
Pressed Steel Outer Shell
Lubrication: Oiled
Cross Reference: Mathews B1080-1
Bore Type: HEX
Load Rating: 1,250 lbs.
Max OD of Body: 3.073 in.
Ball Count: 13
Ball Size: 1/2 in.
Material: Carbon Steel, Zinc Plated
Front Seal
Pressed Steel Outer Shell
Lubrication: Oiled
Cross Reference: Mathews B1080-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-41)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1120-2 (1SP-B1120-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1081-2 (1SP-B1081-2)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1100-1 (1SP-B1100-1)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- 1Stsource Products Conveyor Bearings