Shop All Conveyor Parts
1Stsource Products
Skate Wheel 1SP-B4000-1
Mfr # 1SP-B4000-1
Zoro # G800765250
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B4000-1
- Zoro # G800765250
- Country of Origin China
- Category Conveyor Parts
Description
Wheel Bearing Type: Ball Bearing
Skate Wheel Material: Steel
Wheel Finish/Coating: Zinc Plated
Wheel Diameter: 1.930 in.
Wheel Bore Diameter: 0.255 in.
Hub Width: 0.625 in.
Wheel Load Capacity: 60 lb.
Cross Reference: Mathews B4000-1
Skate Wheel Material: Steel
Wheel Finish/Coating: Zinc Plated
Wheel Diameter: 1.930 in.
Wheel Bore Diameter: 0.255 in.
Hub Width: 0.625 in.
Wheel Load Capacity: 60 lb.
Cross Reference: Mathews B4000-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (3TP92)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Yellow (EE1601DFX18)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP6-S)
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5248 (1SP-B5248)
- 1STSOURCE PRODUCTS 2" Pipe Mount Ball Transfer 1SP-B4551 (1SP-B4551)
- 1STSOURCE PRODUCTS Flat Idler Sheave & Guide Wheel 1SP-B4050-1 (1SP-B4050-1)
- 1STSOURCE PRODUCTS Skate Wheel 1SP-B4080-1 (1SP-B4080-1)
- LINCOLN Conveyor Drive Sprocket (369515)
- LLB LLB: TRJ3 Jaw for Tubular Keys (TRITON) (LLB-TRJ3)
- MARTIN SPROCKET & GEAR Waste Pk Seal W/Lip Loose, CSW7 (CSW7)
- 1Stsource Products Conveyor Parts