Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1065-1
Mfr # 1SP-B1065-1
Zoro # G700765251
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1065-1
- Zoro # G700765251
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: .705 in.
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Oiled
Front Seal
Pressed Steel Outer Shell
Cross Reference: Mathews B1065-1
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Oiled
Front Seal
Pressed Steel Outer Shell
Cross Reference: Mathews B1065-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-106-Z Set Screw Collar (GSC-106-Z)
- LOC-LINE BSPT Connector, Black, 3/8", PK50 (59876-BLK)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- DAYTON 1A399 Flange Mount Bearing (2 Bolt) (1A399)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 1-1/4 SC FLG 4BT)
- 1Stsource Products Pillow Block & Flange Bearings