Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1060-2
Mfr # 1SP-B1060-2
Zoro # G400765247
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1060-2
- Zoro # G400765247
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: .705 in.
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Grease Packed
Front Seal
Pressed Outer Shell
Cross Reference: Mathews B1060-2
Bore Type: HEX
Load Rating: 305 lbs.
Max OD of Body: 2.266 in.
Ball Count: 12
Ball Size: 3/8 in.
Lubrication: Grease Packed
Front Seal
Pressed Outer Shell
Cross Reference: Mathews B1060-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1025 DAVID MANUFACTURING Classic Replacement V-Belt, A90 (A90)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB05030-100)
- PARKER Pneumatic Oil Filter, 1/4 In. NPT, 58 cfm (8002N-1A1-BX)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- ZORO SELECT M6-1.0X20 DIN6921 10.9 FLANGE BOLT BLK PHOS (M620BF10BP)
- AMI BEARINGS SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL207MZ2W)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 LF-SC-105)
- 1Stsource Products Flange Bearings