Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1030-2
Mfr # 1SP-B1030-2
Zoro # G100765257
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1030-2
- Zoro # G100765257
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: 7/16 in.
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526 in.
Tube Size:
Tube Thickness:
Front Seal
Back Retaining Ring
Pressed Steel Outer Shell
Inner Race Drilled for Pressure Lubrication
Used in powered equipment where regreasable bearing are required. Since it is grease packed it has limited use in non-powered conveyors. The drag, due to the grease and felt seal, create a steeper grade requirement. I powered applications, speed should not exceed 150 F.P.M.
Cross Reference: Mathews B1030-2
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526 in.
Tube Size:
Tube Thickness:
Front Seal
Back Retaining Ring
Pressed Steel Outer Shell
Inner Race Drilled for Pressure Lubrication
Used in powered equipment where regreasable bearing are required. Since it is grease packed it has limited use in non-powered conveyors. The drag, due to the grease and felt seal, create a steeper grade requirement. I powered applications, speed should not exceed 150 F.P.M.
Cross Reference: Mathews B1030-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141716)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL82)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.625-in. Bre, 2.5000-in. BH to BH, 3.1875-in. L (SBPFL202-10)
- CLESCO F2CM-BS-075-AH Flange Mount Bearing (2 Bolt) (F2CM-BS-075-AH)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (MSF-23)
- 1Stsource Products Pillow Block & Flange Bearings