Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1020-2
Mfr # 1SP-B1020-2
Zoro # G200765249
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1020-2
- Zoro # G200765249
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: 7/16 in.
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526 in.
Tube Size: N/A
Tube Thickness: N/A
Pressed Steel Outer Shell
Labyrinth Seals
Grease Packed
General purpose use on non-powered equipment.
Cross Reference: Mathews B1020-2
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526 in.
Tube Size: N/A
Tube Thickness: N/A
Pressed Steel Outer Shell
Labyrinth Seals
Grease Packed
General purpose use on non-powered equipment.
Cross Reference: Mathews B1020-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- MILTON INDUSTRIES Hose Mender, 5/16"ID Hose, 2/c (778AC-20)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 WIDE SET SCREW 4-BOLT FLANGE (UCF208-24)
- ZORO SELECT 1/4-20X2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (1432BF)
- 1Stsource Products Pillow Block & Flange Bearings