Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1020-1
Mfr # 1SP-B1020-1
Zoro # G100765240
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1020-1
- Zoro # G100765240
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: 7/16 in.
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526
Lubrication: Oiled
Labyrinth Seals
Cross Reference: Mathews B1020-1
Bore Type: HEX
Load Rating: 155 lbs.
Max OD of Body: 1.526
Lubrication: Oiled
Labyrinth Seals
Cross Reference: Mathews B1020-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002RS JEM, Single Row Ball Bearings (6002RS JEM)
- INGERSOLL-RAND Compressor Replacement Wheel (23192339)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1001-2 (1SP-B1001-2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B SC 102)
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-112 (124212)
- 1Stsource Products Pillow Block & Flange Bearings