Shop All Flange Bearings
1Stsource Products
Flanged Bearing 1SP-B1001-2
Mfr # 1SP-B1001-2
Zoro # G200765256
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B1001-2
- Zoro # G200765256
- Country of Origin China
- Category Flange Bearings
Description
Bore Size: 5/16 in.
Bore Type: HEX
Load Rating: 40 lb.
Max OD of Body: .879 in.
Tube Size:
Tube Thickness:
Used primarily on gravity or push line conveyor rollers. Can be used in mildly corrosive areas.
Cross Reference: Mathews B1001-2
Bore Type: HEX
Load Rating: 40 lb.
Max OD of Body: .879 in.
Tube Size:
Tube Thickness:
Used primarily on gravity or push line conveyor rollers. Can be used in mildly corrosive areas.
Cross Reference: Mathews B1001-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- GREENLEE Pole Tamper, 72 In (H4802-3)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (9647)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1062-2 (1SP-B1062-2)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1020-1 (1SP-B1020-1)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- LAU Sealed Flange Ball Bearings with Insulator and Thrust Collar, 7/8"W (38-2590-01)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- 1Stsource Products Pillow Block & Flange Bearings