Shop All Ball Transfers
1Stsource Products
1" Main Ball Transfer 1SP-B4500
Mfr # 1SP-B4500
Zoro # G100765233
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-B4500
- Zoro # G100765233
- Country of Origin China
- Category Ball Transfers
Description
1 in. diameter Steel main ball
Main ball rotates on 1/8 in. support balls
Carbon steel housing
(2) mounting holes, 7/32 in.
Load capacity Ball Up: 110 pounds
Load capacity Ball Down: 44 pounds
Weight: 1 pound
Hardware not included
Cross Reference: Mathews B4500
Main ball rotates on 1/8 in. support balls
Carbon steel housing
(2) mounting holes, 7/32 in.
Load capacity Ball Up: 110 pounds
Load capacity Ball Down: 44 pounds
Weight: 1 pound
Hardware not included
Cross Reference: Mathews B4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSS)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Width: 16 in (Q9360)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-3N (BT254-3N)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0410 (BT254-0410)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/8In Ball Dia (BT FRD 4H 1.13DIA 180 CS/CS)
- 1Stsource Products Ball Transfer Conveying