Shop All Ball Transfers
1Stsource Products
1" Main Ball Stud Mount Ball Transfer 1SP-BT254-3
Mfr # 1SP-BT254-3
Zoro # G900765266
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1Stsource Products
- MFR # 1SP-BT254-3
- Zoro # G900765266
- Country of Origin China
- Category Ball Transfers
Description
Main Ball Size: 1 in.
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems LDSMC
Main Ball Material: Carbon Steel
Support Balls: 1/8 in. diameter, 85 pcs.
Load Capacity: 75-pound max.
Threaded Stud Size: 1/4 in. - 20
Ball support cup is hardened and zinc plated.
Protective cover assures low torque and longevity.
Cross Reference: Ball Transfer Systems LDSMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF3-903-6)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- 1STSOURCE PRODUCTS 1" Drop In Ball Transfer BT254-7 (BT254-7)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-3N (BT254-3N)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-4 (BT254-4)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0410 (BT254-0410)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- 1Stsource Products Ball Transfer Conveying