Shop All Barware and Beverage Service
1947Kitchen
Thanos Infinity Gauntlet Beer Bottle Opener, Copper
Mfr # TI-NATTBO-COP
Zoro # G708662385
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.2"
- Height 1"
- Material resin, metal
- Weight 4 oz
- Length 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-NATTBO-COP
- Zoro # G708662385
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 3.2" |
Height | 1" |
Length | 1.8" |
Details
Item | Bottle Opener |
Material | resin, metal |
Color | Copper |
Weight | 4 oz |
Description
This bottle opener comes in electroplated retro colors, and feature a Thanos gauntlet shape, great as a gift for Marvel fansHighlightsThanos gauntlet shaped bottle openerElectroplated retro colorsMade to capture the top of the canPerfect gift for any Marvel fanGreat for home, bars, camping, or decorationMaterials: resin, metalChoose from Silver, Gold or CopperProduct Dimension: 1.8 x 1 x 3.2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Rinse Arm Assy (00-893093-00001)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- NORLAKE Light Bulb 40W Shatterproof Tu (111001)
- VULCAN HART Knob - Red, W/Set Screw (719255-00012)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- 1947KITCHEN Thanos Infinity Gauntlet Beer Bottle Opener, Silver (TI-NATTBO-SIL)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout, 2PK (TI-ORLWEP-2PK)
- 1947KITCHEN Healthy Tea Steeper And Infuser, Filter And Strainer, 6PK (TI-2LAUTS-3PK)
- ZEES CREATIONS Zees Creations VTWS-PDQ Vacutops Vacuum Wine Stopper Assorted Wine Sayings Prepack (VTWS-PDQ)
- TWINE Seaside Octopus Pewter Bottle Stopper (3496)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- 1947Kitchen Barware and Beverage Service