Shop All Cooking Utensils
1947Kitchen
Stainless Steel Premium Pizza Cutter Wheel, 2PK
Mfr # TI-DAYPC-2PK
Zoro # G708657664
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4"
- Blade Width 5"
- Handle Color Gray and Silver
- Material PP + PS + #430
- Overall Height (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-DAYPC-2PK
- Zoro # G708657664
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4" |
Blade Width | 5" |
Overall Height (In.) | 4" |
Details
Item | Pizza Cutter |
Handle Color | Gray and Silver |
Material | PP + PS + #430 |
Description
SLICE ANY PIZZA LIKE A PRO This pizza cutter will leave you shocked by how easy it is to get a nice, clean-cut through your pizza. With its ergonomic handle and flawless finish, you wont have to cut back and forth and you get to keep your toppings where they belong - on your pizza.SUPER SHARP AND FITS IN THE PALM OF YOUR HAND - A simply unique design that easily fits in your hand and also in your cutlery drawer. DISHWASHER SAFE Material PP+PS+#430Product dimension - 5 x 4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA GROWERS Dakota Growers Gluten Free Organic Rotini Pasta 12 oz., PK12 (6738788020)
- BESTGUARD Pot Holder, 500F Capacity, Terry, PK12 (802TF)
- ATOSA Connector Elbow Evaporator (W0409858)
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-CTCGWB)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- ALLPOINTS Disher, Ez , Zeroll, Sz 20, Ylw (1371175)
- 1947Kitchen Cooking Utensils