Shop All Cooking Utensils
1947Kitchen
Stainless Steel Meat-Shredding Claws With Wooden Handle, Brown
Mfr # TI-2TYSSS-BRO
Zoro # G608657658
product price: $12.55
/pr
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4.25"
- Blade Width 4.75"
- Handle Color Brown
- Overall Height (In.) 0.5"
- Material 2CR13, wood handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-2TYSSS-BRO
- Zoro # G608657658
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4.25" |
Blade Width | 4.75" |
Overall Height (In.) | 0.5" |
Details
Item | Meat Shredding Claws |
Handle Color | Brown |
Material | 2CR13, wood handle |
Description
2 meat-shredding clawsSuitable for shredding pork, chicken, beef, and other kinds of meatHeat-resistantDishwasher-safeErgonomic grip handleMaterial - 2CR13+wood handleProduct dimension 4 x 4.7inPackaging dimensions: 0.5in H x 4.25in W x 4.75in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Happy Birthday Stripes Napkins, 6.5", 192PK (356650)
- PITCO Solid State Control For - Part# Ptb2005301 (PTB2005301)
- ANTUNES ROUNDUP Rocker Switch (7000543)
- MONARCH Dishcloths 12 x 12 Blue , 12PK (DISH-BLUE)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- VOLLRATH Holder, Flatware , 4 Cylinder, Ss (97240)
- 1947Kitchen Cooking Utensils