Shop All Cooking Utensils
1947Kitchen
Stainless Steel Easy Avocado Slicer and Perfect Cubing Tool
Mfr # TI-PASC-GRE
Zoro # G308657675
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3"
- Blade Width 6"
- Handle Color Green
- Material ABS, 304 Stainless Steel
- Overall Height (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-PASC-GRE
- Zoro # G308657675
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 3" |
Blade Width | 6" |
Overall Height (In.) | 2" |
Details
Item | Avocado Cuber |
Handle Color | Green |
Material | ABS, 304 Stainless Steel |
Description
This stainless steel avocado slicer is easy-to-use and designed to create uniformed-sized cubes of avocado for perfect food presentation. Great for salads and dips, no more avocado hand! HighlightsDesigned to create uniformed-sized cubes of avocadoEasy-to-useAlign the tool with a halved avocadoGently push downTwist and liftDishwasher-safeMaterial: ABS+304 Stainless steelProduct dimensions: 2in x 3in x 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Drum Felt Seal (W10612022)
- HATCO Lamp Holder - T8 (02-30-073-00)
- VITA-MIX Switch, On/Off Blackrocker For - Part# Ctl800 (CTL800)
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (SDH3571)
- 1947Kitchen Cooking Utensils