Shop All Cooking Utensils
1947Kitchen
Stainless Steel Apple and Fruit Corer Remover
Mfr # TI-DANAC-RED
Zoro # G208657676
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 7.09"
- Blade Width 3.94"
- Handle Color Red, Silver
- Material SUS430 + PP
- Overall Height (In.) 0.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-DANAC-RED
- Zoro # G208657676
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 7.09" |
Blade Width | 3.94" |
Overall Height (In.) | 0.87" |
Details
Item | Apple Corer |
Handle Color | Red, Silver |
Material | SUS430 + PP |
Description
This kitchen gadget will reduce your effort and time by removing the apple core with a single motion.The stainless steel corer remover digs deep through apples, pears, bell peppers, cupcakes and removes the core in a second with its sharp blades.The apple corer has a very ergonomic handle for extra grip and prevents slipping and ensures the long-term sustainability of the product.It can be cleaned up easily as it opens up smoothly unlike other slicers and can be washed off with a quick rinse.This kitchen essential tool can help you prepare meals in less time and quite suitable for making lunch for kids and cutting different vegetables.MaterialSUS430+PPProduct Size: 3.94 x 7.09 x 0.87 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Round Tub Galv 17Gal (3B)
- FRIGIDAIRE Dishwasher Side Mount Kit (DWBRACKIT1)
- BUNN 3 Liter Airpot (32130.0000)
- TURBO AIR LAMP SOCKET FOR M3 ALL MODELS (P996400100)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- STAR MANUFACTURING Ladle, 4 Oz (12"L, S/S) (21700)
- 1947Kitchen Cooking Utensils