Shop All Cooking Utensils
1947Kitchen
Snap-On Avocado Food Saver Storage Container, 2PK
Mfr # TI-NESASC-2PK
Zoro # G008657661
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 3.5"
- Blade Width 5.5"
- Handle Color Green / Clear
- Material PP , PS
- Overall Height (In.) 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-NESASC-2PK
- Zoro # G008657661
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 3.5" |
Blade Width | 5.5" |
Overall Height (In.) | 2.7" |
Details
Item | Avocado Saver |
Handle Color | Green / Clear |
Material | PP , PS |
Description
Avocado Pod for storing Leftover avocados in the fridge to stay fresh firm and odor-free for longer periods of time for less wasteMade from BPA-free ABS plastic strong durable economical measures.Reusable stackable storage preserves freshness slows down oxidation prevents delicate avocado fruit from being squashed and organizes the fridgeUnique flip design stores cut avocados and serve dips simply place avocado cut-side down or flip to fill with dip place cover to preserve freshnessEliminates the use of plastic wrap Storage bags and foil perfect for sustainable living and Zero waste homes top-rack dishwasher safe for easy cleanupMaterial - PP+PSProdcut Size - 5.5 x 3.5 x 2.7in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 8 qt CamSquare® Food Storage Container (8SFSPP190)
- HATCO Toggle Switch 1/2 Dpst (R02-19-008A)
- TGI FRIDAYS TGI Friday's Cheddar & Sour Cream Potato Skins 3 oz. Bag, PK6 (30306)
- GROEN Water Control Relay (10412)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- RACHAEL RAY Rachael Ray 47018 Lil Huggers Tongs Set; Red - 2 Piece (47018)
- 1947Kitchen Cooking Utensils