Shop All Cooking Utensils
1947Kitchen
Silicone Egg Poaching Cups Set, 6PK
Mfr # TI-6SEP-MIX
Zoro # G608662362
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3"
- Blade Width 6"
- Handle Color Assorted
- Overall Height (In.) 3"
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1947Kitchen
- MFR # TI-6SEP-MIX
- Zoro # G608662362
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 3" |
Blade Width | 6" |
Overall Height (In.) | 3" |
Details
Item | Egg Poachers Cups |
Handle Color | Assorted |
Material | Silicone |
Description
Start off your day with a breakfast of champions--poached eggs! Nothing says healthy, or tasty like a poached egg. These silicone egg poachers make cooking breakfast easy and fast. Simply boil water and crack your egg directly into one of these handy poachers. Presto, breakfast is servedHighlightsIncludes 6 colorful poachersMade of siliconeGreat for poaching eggsEasy to use and clean
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Table Syrup 1.4 oz. Cup, PK120 (10021000677815)
- DART Dart 6PWCR CPC 6 in. Plate Foam Unlaminated Plastic Dinnerware; White - Case of 1000 (6PWCR CPC)
- VOLLRATH/IDEA-MEDALIE QUARTZ HEATER, 60V 400W, for , 2PK Vollrath/Idea-Medalie (59843)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- RSVP INTERNATIONAL Euro Style Flexible Nylon Spatula - Black (VIK-BK)
- 1947Kitchen Cooking Utensils