Shop All Cooking Utensils
1947Kitchen
Professional Meat Chicken Pulling And Shredding Claws, Red
Mfr # TI-2MSGC-RED
Zoro # G808657663
product price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4.73"
- Blade Width 6.3"
- Handle Color Red
- Material Plastic
- Overall Height (In.) 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-2MSGC-RED
- Zoro # G808657663
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4.73" |
Blade Width | 6.3" |
Overall Height (In.) | 1.2" |
Details
Item | Meat Shredding Claws |
Handle Color | Red |
Material | Plastic |
Description
Made of heat-resistant plastic designed to stay cool, these claws help you easily and safely pull and shred meatHighlightsEasy, comfortable, and safe tool for pulling and shredding meatHeat-resistant material designed to stay coolGreat for lifting meat from the barbecue, oven, and smokerDurable and lightweight plastic constructionDimensions: 6.3in L x 4.73in W x 1.2in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal 7.5" Wood Coffee Stirrer, PK5000 (R825)
- SCOTSMAN Water Pump 240V (12-2586-23)
- BASCO Ice Cream Tub, 3 Gallon, White (NP2130-PAIL)
- CECILWARE Thermocouple (F002A)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- GOURMET BY STARFRIT 3-Piece Silicone Funnel Set (093523-003-0000)
- 1947Kitchen Cooking Utensils