Shop All Cooking Utensils
1947Kitchen
Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK
Mfr # TI-2MSGC-BLA-2PK
Zoro # G508657680
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 4.73"
- Blade Width 6.3"
- Handle Color Black
- Material Plastic
- Overall Height (In.) 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1947Kitchen
- MFR # TI-2MSGC-BLA-2PK
- Zoro # G508657680
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4.73" |
Blade Width | 6.3" |
Overall Height (In.) | 1.2" |
Details
Item | Meat Shredding Claws |
Handle Color | Black |
Material | Plastic |
Description
Made of heat-resistant plastic designed to stay cool, these claws help you easily and safely pull and shred meatHighlightsEasy, comfortable, and safe tool for pulling and shredding meatHeat-resistant material designed to stay coolGreat for lifting meat from the barbecue, oven, and smokerDurable and lightweight plastic constructionDimensions: 6.3in L x 4.73in W x 1.2in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EL YUCATECO Black Label Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010276)
- FASTFOOD 16 Piece Mocha Muave Luxurious Stoneware Dinnerware with Complete Set - Purple, Set of 4 (FA1668523)
- BEVERAGE-AIR Overload Ti Mrt26Akk-3001 Fo (302-785A)
- IGLOO LUNCH BAG COOLER (64650)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- JOIE Roundy Multi-Colored Silicone Egg Ring 1 Egg (50600)
- RSVP INTERNATIONAL Double Spoon Rest (DBL-2)
- 1947Kitchen Cooking Utensils