Shop All Ovens and Ranges
1947Kitchen
Non-Stick Stove Covers and Burner Protector, 4PK
Mfr # TI-4SFC-SIL
Zoro # G508662349
product price: $10.85
/pk 4, $2.71/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 10.63"
- Height 0.3"
- Material Teflon coated fiberglass cloth
- Length (In.) 10.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-4SFC-SIL
- Zoro # G508662349
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 10.63" |
Height | 0.3" |
Length (In.) | 10.63" |
Details
Item | Stove Covers |
Color | Silver |
Material | Teflon coated fiberglass cloth |
Description
Made from Teflon coated glass fiber cloth, excellent anti-adhesive, you can easily remove surface grease, stains, etc., can be used repeatedly.Can be trimmed to fit different gas stoves. The hole of protector must be trimmed with scissors to fit your gas stove properly before use.Fits virtually all gas hobs and is non-stick.Strong heat-resistant properly, up to 380.Can easily be removed when cleaning.Can be safely used in the dishwasher, non-toxic and a preservative function.Features & details:Material: Teflon coated fiberglass clothSize: 10.63 x 10.63 inchThe range of heat resistance: -70 to 260 the highest could be 380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Pull Handle (C31409-1)
- HOBART Surface Heater 208V 2000W (421240-00001)
- FROSTLINE Salted Caramel Soft Serve Mix, PK6 (D456-C4000)
- TAYLOR FREEZER Nut, Stud(Black, 2.56L) (58764)
- SUMMIT 39" Wide All-In-One Kitchenette (C39ELGLASS)
- OLICAMP Olicamp 328064 Rocket Fuel; 450 g - 15.8 oz (328064)
- CADCO Quarter Size Convection Oven, 120V, 1450 Watts (OV-003)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- BRENTWOOD APPLIANCES Electric Contact Grill - White (TS605)
- ESBIT Esbit E-STOVE-12X14L Large Pocket Stove with 12pc 14g Fuel (E-STOVE-12X14L)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- 1947Kitchen Ovens and Ranges