Shop All Cooking Utensils
1947Kitchen
Non-Slip Heat Resistant Silicone Multiple Utensil Rest With Drip Pad, Black
Mfr # TI-NORUS-BLA
Zoro # G408662388
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 5.5"
- Blade Width 5.5"
- Handle Color Black
- Overall Height (In.) 1.5"
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-NORUS-BLA
- Zoro # G408662388
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 5.5" |
Blade Width | 5.5" |
Overall Height (In.) | 1.5" |
Details
Item | Spoon Rest |
Handle Color | Black |
Material | Silicone |
Description
An essential cooking tool for any home chef.Keeps your countertops clean and your utensils close at hand while cooking or baking.The base is designed to contain any drips.Less hassle than using paper towels. Made of food-grade silicone, it won't slip or slide while you're cooking, and when food prep is finished, it can simply be tossed in the dishwasher for easy cleanup.Dishwasher Safe and BPA-freeProduct Dimensions - 5.5 x 5.5 x 1.5in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING F-2 FILTER DISP 25PC (SH8125)
- DUKE MANUFACTURING Infinite Switch (5578-2)
- WORLD CENTRIC TPLA Compostable Knife Fork Spoon And Napkin Cutlery Kit, PK250 (AS-PS-TN)
- MAGIKITCHEN PRODUCTS Bottom Grate 4 X 20 (320200338A)
- 1947KITCHEN Stainless Steel Ravioli Press and Dumpling Mold Maker (TI-RDMSS)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 6PK (TI-2CLEFG-3PK)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- 1947KITCHEN Stainless Steel Quick Corn Cob Cutter And Peeling Ring, 2PK (TI-LEOCSP-2PK)
- 1947KITCHEN Stainless Steel Meat-Shredding Claws With Wooden Handle, Black (TI-2TYSSS-BLA)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Blue (FLX-3B)
- 1947Kitchen Cooking Utensils