Shop All Food Thermometers
1947Kitchen
Instant-Read Stainless Steel Digital Meat and Poultry Thermometer, White
Mfr # TI-MIKDT-WHI
Zoro # G808662360
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 1.3"
- Case Material ABS plastic, Electronic component, 304 Stainless steel needle
- Features Requires 1 AAA battery ( not included)
- Height 0.8"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1947Kitchen
- MFR # TI-MIKDT-WHI
- Zoro # G808662360
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 1.3" |
Height | 0.8" |
Width | 6" |
Details
Item | Meat Thermometer |
Case Material | ABS plastic, Electronic component, 304 Stainless steel needle |
Features | Requires 1 AAA battery ( not included) |
Description
Digital thermometer provides an accurate temperature reading within 47 seconds and features a stainless steel foldaway probe for safety.HighlightsThe fast reading system achieves an accurate temperature reading within 4-7 seconds3.9in food-grade stainless steel foldaway probe for safety and cleanlinessStep-down probe tip thermometer help get temperature more precisely and quicklyBattery power-saving designCelsius/Fahrenheit selectorCan be used for BBQ, oven, smoker, candy, meat, food, liquid, and milkMaterials: ABS plastic+Electronic component+304 Stainless steel needleSpecificsTemperature range: -58°F to 572°F -50°C to 300°CRequires 1 AAA battery not includedProduct dimensions: 6 x 1.3 x 0.8inProbe length: 4.3inLCD display dimensions: 1.3 x 0.4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Cutting Board, 24 in. L, Yllw, Polyethylene (PCB1824Y)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Extra Standard 4 Sieve Peas #10 Can, PK6 (9673200636)
- BALLY REFRIGERATION Wiper Gasket (16688)
- HATCO Warmer Element 120V 1100 W (R02.08.110D.00)
- TAYLOR 6" LCD Digital Food Service Thermometer with -40 to 450 (F) (9842FDA)
- MIGHTY MAXX Meat/Produce Thermometer 1in (082-29180)
- TAYLOR Thermometer Instant Read (5989N)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (3507)
- KING KOOKER Meat Thermometer, 5" Probe (MT45)
- ACURITE Analog Thermometer, 5" H, 13/16" D. (00696A2)
- ESCALI Thermometer, Instant Read Dial, Large (THDLLD)
- 1947Kitchen Food Thermometers