Shop All Food Thermometers
1947Kitchen
Instant-Read Stainless Steel Digital Meat and Poultry Thermometer, Black
Mfr # TI-MIKDT-BLA
Zoro # G408662371
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 1.3"
- Case Material ABS plastic, Electronic component, 304 Stainless steel needle
- Features Requires 1 AAA battery ( not included)
- Height 0.8"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-MIKDT-BLA
- Zoro # G408662371
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 1.3" |
Height | 0.8" |
Width | 6" |
Details
Item | Meat Thermometer |
Case Material | ABS plastic, Electronic component, 304 Stainless steel needle |
Features | Requires 1 AAA battery ( not included) |
Description
Digital thermometer provides an accurate temperature reading within 47 seconds and features a stainless steel foldaway probe for safety.HighlightsThe fast reading system achieves an accurate temperature reading within 4-7 seconds3.9in food-grade stainless steel foldaway probe for safety and cleanlinessStep-down probe tip thermometer help get temperature more precisely and quicklyBattery power-saving designCelsius/Fahrenheit selectorCan be used for BBQ, oven, smoker, candy, meat, food, liquid, and milkMaterials: ABS plastic+Electronic component+304 Stainless steel needleSpecificsTemperature range: -58°F to 572°F -50°C to 300°CRequires 1 AAA battery not includedProduct dimensions: 6 x 1.3 x 0.8inProbe length: 4.3inLCD display dimensions: 1.3 x 0.4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thermocouple (722248)
- WHIRLPOOL Blk Rbber Wsher Inlet Hse, 10 Ft, 2 Pk (8212656RP)
- GOOD COOK Flex Turner Nylon (20440)
- T&S BRASS B-0108-H High Flow Spray Face Repair Kit (108HSF-RK)
- CDN Oven Thermometer (EOT1)
- ATKINS Digital Test Thermometer For - Part# Dpp400W0-8 (DPP400W0-8)
- COMARK Thermometer - Digital* Duplicate (PDT300NSF)
- ALLPOINTS High Heat Oven T'Mometer (181133)
- ALLPOINTS Thermometer, Flange Mt(-40/60F) (1381017)
- TAYLOR PRECISION PRODUCTS Taylor Precision 6751 13.25 in. Wind Chill-Heat Indoor & Outdoor Thermometer (6204812)
- TAYLOR 5" LCD Digital Thermometer with -40 to 302 (F) (9840PRN)
- 1947Kitchen Food Thermometers