Shop All Barware and Beverage Service
1947Kitchen
Healthy Tea Steeper And Infuser, Filter And Strainer, 6PK
Mfr # TI-2LAUTS-3PK
Zoro # G408662364
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 0.8"
- Material PP
- Color Green
- Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-2LAUTS-3PK
- Zoro # G408662364
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 7" |
Height | 0.8" |
Length | 1.5" |
Details
Item | Tea Steeper |
Material | PP |
Color | Green |
Weight | 7 oz |
Description
This tea infuser featuring a press plunge can help you prepare flavorful tea without making a messHighlightsGood for making tea without leaving a messHelps measure the amount of tea, swirl, steep, and pressCan be used for both tea bags and loose leavesFeatures a press plunge to release more flavorCare instructions - Hand Wash materialPPProduct Size: 7 x 1.5 x 0.8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 1 in x 2 in Dissolvable Labels (3300)
- DYNAMIC MIXER Complete Shaft Inox (089956)
- BROMLEY Tea Filt/Pouch 4 oz., PK32 (BRO100042)
- MERCER CUTLERY Paring Knife, 3-1/2 Inch (M18170)
- 1947KITCHEN Thanos Infinity Gauntlet Beer Bottle Opener, Silver (TI-NATTBO-SIL)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout, 2PK (TI-ORLWEP-2PK)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- KOLORAE Assorted Polypropylene Disposable Shot Glass (KOL-0247)
- LEISURE SPORTS Leisure Sports 10L Collapsible Portable Wash Basin, Blue (316038KOG)
- HOST HOST 7420 Wine Freeze Cooling Cup; Translucent Magenta Pink (7420)
- TABLE 12 19.25-Ounce Red Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant (TGR6R30)
- 1947Kitchen Barware and Beverage Service