Shop All Barware and Beverage Service
1947Kitchen
Healthy Tea Steeper And Infuser, Filter And Strainer, 2PK
Mfr # TI-2LAUTS
Zoro # G908662369
product price: $8.35
/pk 2, $4.18/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 0.8"
- Material PP
- Color Green
- Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-2LAUTS
- Zoro # G908662369
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 7" |
Height | 0.8" |
Length | 1.5" |
Details
Item | Tea Steeper |
Material | PP |
Color | Green |
Weight | 3 oz |
Description
This tea infuser featuring a press plunge can help you prepare flavorful tea without making a messHighlightsGood for making tea without leaving a messHelps measure the amount of tea, swirl, steep, and pressCan be used for both tea bags and loose leavesFeatures a press plunge to release more flavorCare instructions - Hand Wash materialPPProduct Size: 7 x 1.5 x 0.8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS EARTH Compostable Container, 1-Comp, 8x8", PK200 (EDHL-81)
- CAMBRO 18 in x 14 in Sherwood Green Fast Food Tray (1418FF119)
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- CARLISLE FOODSERVICE Paddle Scraper, 60", SS, PK6 (40359)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout, 2PK (TI-ORLWEP-2PK)
- 1947KITCHEN Thanos Infinity Gauntlet Beer Bottle Opener, Silver (TI-NATTBO-SIL)
- 1947KITCHEN Wine Aerator Pourer and Decanter Spout (TI-ORLWEP)
- 1947KITCHEN Healthy Tea Steeper And Infuser, Filter And Strainer, 6PK (TI-2LAUTS-3PK)
- PRECISION POURS Precision Pours Fliptop 3 Ball Spout 1 oz. Clear Pour (POUR100CLF)
- TABLECRAFT Free Flow Plastic Yellow Pourer (35Y)
- NUTRICHEF 64Oz Passivated Mini Keg With Tapping Sy (PKBRTP50.5)
- 1947Kitchen Barware and Beverage Service