Shop All Cookware
1947Kitchen
5-Piece Non-Stick Roaster Pan Set
Mfr # HW5325
Zoro # G108662381
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12"
- Material Stainless steel and aluminium
- Height 5"
- Width 20"
- Color Black, Red, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # HW5325
- Zoro # G108662381
- Country of Origin China
- Category Cookware
Dimensions
Overall Length (In.) | 12" |
Height | 5" |
Width | 20" |
Details
Item | Roaster Pan Set |
Material | Stainless steel and aluminium |
Color | Black, Red, Silver |
Description
A non-stick roaster pan, stainless steel turkey lifters, and a bulb baster help you prepare perfect, juicy turkeys for family feastsSet ContentsRoaster pan2 forksBulb baster with injector tipThermometerPrepare a Perfect TurkeyThick pan heats more evenly and consistently than disposable aluminum pansPrepare turkeys with a crisp exterior and juicy interiorNonstick surface releases food smoothlyRack helps heat circulate under the turkey and allows easy collection of juices for gravyLift rack out of pan when finished, then use lifters to transfer turkey to serving platterMaterialsHeavy-gauge aluminum panStainless steel turkey liftersSpecificsProduct dimensions: 20inx5inx12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Teaspoon, Black, Plastic, PK1000 (V01857)
- RSVP INTERNATIONAL Temperature Magnet (TM-350)
- ALLPOINTS Cylinder, Silverware Gray W/Suction Cups, Plastic (1371673)
- HOBART Ignition Module (00-498443)
- 1947KITCHEN 9.5 Ultra Nonstick Red Copper Frying Pan With Stainless Steel Handle (TE-CP-RED)
- 1947KITCHEN Non-Stick Easy Oven Liner (NP2092)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- CRESTWARE Stock Pot Cover, Aluminum (POTC160)
- BALL ELECTRIC CANNER (1440035017)
- CAMBRO 1/2 Size Translucent Food Pan Cover (20PPCH190)
- NESCO Roaster Oven 18Qt Slv (MWR18-47)
- 1947Kitchen Cookware