Shop All Drinkware Accessories
1947Kitchen
3-Pack: Mini Camera Lens Shot Coffee Tea Beverage Glasses, 3PK
Mfr # TI-3CLSM-BLA
Zoro # G608662386
product price: $14.19
/pk 3, $4.73/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Length 1.75"
- Width 2.75"
- Weight 7 oz
- Material Stainless Steel liner + PVC plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1947Kitchen
- MFR # TI-3CLSM-BLA
- Zoro # G608662386
- Country of Origin China
- Category Drinkware Accessories
Dimensions
Height | 1.75" |
Length | 1.75" |
Width | 2.75" |
Details
Weight | 7 oz |
Item | Shot Glasses |
Material | Stainless Steel liner + PVC plastic |
Color | Black |
Description
These Camera Lens Shot Glasses are one of the coolest shot glasses around. Highly detailed and adorable, they are made to closely resemble the original Canon 24-105mm f/4 L IS lens. A must-have item for photography enthusiasts who will also enjoy an occasional shot. Pull them out at parties or for some random fun!HighlightsThree camera-themed shot glassesHigh-quality, food-grade PVC plasticStainless steel linerCan hold hot or cold liquidsIncludes key ringLiquid capacity: 2.7 fl. oz.Sizes available: Small/medium and Large/XLDimensions approximate: 2.75inx1.75inx1.75in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE 35 Gal Beverage Dispenser (RM -BEV26CHR)
- ANTUNES Retainer, Glass (0504070)
- GARLAND Plastic Knob 2-1/8 D (1089100)
- HATCO Knob, Color Control (05.30.115)
- KINGS FURNITURE Kings Furniture WR1422 Calhan Wine Rack (WR1422)
- CAROLINES TREASURES 22-24 oz Cairn Terrier Halloween Peeka Boo Tall Boy Hugger (PPP3056TBC)
- EVERGREEN ENTERPRISES Evergreen Enterprises EG8BCHH921 LSU Cork & Wine Bottle Holder (EG8BCHH921)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- TRUE FABRICATIONS Birthday Cake Wine Gift Bag (2785)
- TZ CASE TZ Case WCB-016 B Compact 3 Bottle Wine Bottle Case; Black (WCB-016 B)
- HOMEROOTS Refreshments Oval Stainles Steel Galvanized Beverage Tub (HO382745)
- 1947Kitchen Drinkware Accessories