Shop All Colanders and Strainers
1947Kitchen
2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper, 2PK
Mfr # TI-BERKD-2PK
Zoro # G308662389
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3"
- Material Stainless steel, Silicone
- Color Gray
- Overall Width 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1947Kitchen
- MFR # TI-BERKD-2PK
- Zoro # G308662389
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Height | 1.3" |
Overall Width | 4.6" |
Details
Item | Sink Strainer |
Material | Stainless steel, Silicone |
Color | Gray |
Description
INVERT TO EMPTY - Cleaning out a sink strainer can be disgusting. This easy-to-clean silicone strainer can invert to empty, so you never have to scrape the last bits of gunk off the strainer when youre dumping it out.EFFECTIVELY TRAPS DEBRIS - Shallow sink strainers can easily overflow and redisperse debris around your sink. The deep well and small holes allow liquids to easily flow through while still retaining all the debris.STAIN RESISTANT - The silicone material is stain resistant, so you can keep your sink looking pristine for longer.WILL NOT SCRATCH SINK - The silicone underside will not scratch the sink.DISHWASHER SAFE - When you want to give your sink a thorough cleaning, you can put this sink strainer in the dishwasher.MaterialSilicone + stainless steelCare instruction - Dishwasher safe.Product dimension - 4.6 x 1.3in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Pressur Cook Over Plug (09915)
- GE Infinite Switch, 8 In (WB24T10025)
- VULCAN HART Hinge, Female (00-959784-00001)
- DEXTER RUSSELL Sheath Knife 45 In (10311)
- 1947KITCHEN 2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper (TI-BERKD)
- 1947KITCHEN Heat Resistance Easy Snap Silicone Kitchen Strainer, Green (TI-SNSKS-GRE)
- RESTON LLOYD Reston Lloyd 18702 1 qt Powder Coated Colander Turquoise (18702)
- VOLLRATH China Cap, Fine Mesh, Dia 12 (47168)
- RSVP INTERNATIONAL Precision Pierced Colander 5qt (PUNCH-5)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- 1947Kitchen Colanders and Strainers