Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment
Mfr # WEB-MN-ES-MF-CHN-A
Zoro # G909716887
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
- Height 6.5 in
- Size Small / Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-MN-ES-MF-CHN-A
- Zoro # G909716887
- UPC # 810102210784
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 6.5 in |
Size | Small / Medium |
Length | 1.7 in |
Width | 9 in |
Details
Item | MN-ES-MF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories |
For Use With | (1) Small Multitool & (2) Small / Medium Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Mini Action-Snap with Medium Flex Loop, a compact yet versatile tool organizer, expertly crafted from full-grain American leather. Designed for the storage of everyday carry essentials, this organizer provides a secure and reliable home for your tools and accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Strap Wrench, 12" (JHW40221)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1.51"L, HR Phenolic (2830-D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-R)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-BLK (GSUSP-NXT-CF-BLK)
- 1791 Everyday Carry Tool Belts & Pouches