Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment
Mfr # WEB-MN-ES-MF-BUR-A
Zoro # G509716935
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
- For Use With (1) Small Multitool & (2) Small / Medium Accessories
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-MN-ES-MF-BUR-A
- Zoro # G509716935
- UPC # 810102210791
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 9 in |
Height | 6.5 in |
Size | Small / Medium |
Length | 1.7 in |
Details
Item | MN-ES-MF-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories |
For Use With | (1) Small Multitool & (2) Small / Medium Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Mini Action-Snap with Medium Flex Loop, a compact yet versatile tool organizer, expertly crafted from full-grain American leather. Designed for the storage of everyday carry essentials, this organizer provides a secure and reliable home for your tools and accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RatchetTerminal Crimping Kit QUICK CHG (SG18960)
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1865879)
- AJAX TOOL WORKS PUNCH 3/4 X 6 CENTER (AJ564)
- GREAT NECK SAW MFRS. SAW 12IN MITRE BACK (PM12)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- 1791 Everyday Carry Tool Belts & Pouches