Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Action-Snap Belt Attachment
Mfr # WEB-MN-AS-MF-BLK-A
Zoro # G609716934
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories
- Width 9 in
- For Use With (1) Small Multitool & (2) Small / Medium Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-MN-AS-MF-BLK-A
- Zoro # G609716934
- UPC # 810102211064
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 9 in |
Length | 1.7 in |
Height | 6.5 in |
Size | Small / Medium |
Details
Item | MN-AS-MF-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen, Flashlight, Keys and Other Accessories |
For Use With | (1) Small Multitool & (2) Small / Medium Accessories |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Mini Action-Snap with Medium Flex Loop, a compact yet versatile tool organizer, expertly crafted from full-grain American leather. Designed for the storage of everyday carry essentials, this organizer provides a secure and reliable home for your tools and accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Micro Edge & Center Finder Set (4401-0048)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- JOHNSON LEVEL & TOOL Level Torpedo 9In Magnetic Org (7500-ORANGE)
- WESTCOTT Compass, 6" Speedy Bow Compass (DI-890)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-ST-ES-SF-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- 1791 Everyday Carry Tool Belts & Pouches