Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for S/M Multitool, Pen/Pen Light with Small Flex & Action-Snap Belt Attachment
Mfr # WEB-ST-AS-SF-CHN-A
Zoro # G009716886
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Pen, Keys and Other Accessories
- Number of Pockets 3
- For Use With (1) Medium Multitool & (2) Small Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-AS-SF-CHN-A
- Zoro # G009716886
- UPC # 810102210906
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Small / Medium |
Length | 1.7 in |
Width | 9 in |
Height | 6.5 in |
Details
Item | ST-AS-SF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Pen, Keys and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Medium Multitool & (2) Small Accessories |
Description
Introducing the 1791 EDC Standard Action-Snap with Small Flex Loop Tool Organizer, specifically designed for small to medium multitools, catering to tradesmen and everyday carry enthusiasts. Expertly crafted from full-grain American leather, this versatile organizer securely houses all your essential tools and accessories. Experience unparalleled convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- KLEIN TOOLS Compact Pocket Knife Drop Point, 6-3/4" L (44142)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-ST-ES-SF-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- 1791 Everyday Carry Tool Belts & Pouches