Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-LF-CHN-A
Zoro # G209716945
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Number of Pockets 3
- For Use With (1) Medium Multitool, (1) Large Accessory & (1) Small Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-LF-CHN-A
- Zoro # G209716945
- UPC # 810102210746
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Small / Medium |
Width | 9 in |
Height | 6.5 in |
Length | 1.7 in |
Details
Item | ST-ES-LF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Medium Multitool, (1) Large Accessory & (1) Small Accessory |
Description
Introducing the 1791 EDC Standard Easy-Slide with Large Flex Loop Tool Organizer, specifically designed for small to medium multitools, catering to tradesmen and everyday carry enthusiasts. Expertly crafted from full-grain American leather, this versatile organizer securely houses all your essential tools and accessories. Experience unparalleled convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-ST-ES-SF-CHN-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- DEADON Tool Belt, Tool Rig with Suspenders, 600 Denier Poly, 24 Pockets (DO-FR)
- 1791 Everyday Carry Tool Belts & Pouches