Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-LF-BUR-A
Zoro # G909716924
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Length 1.7 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-LF-BUR-A
- Zoro # G909716924
- UPC # 810102210753
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1.7 in |
Width | 9 in |
Height | 6.5 in |
Size | Small / Medium |
Details
Item | ST-ES-LF-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
For Use With | (1) Medium Multitool, (1) Large Accessory & (1) Small Accessory |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Standard Easy-Slide with Large Flex Loop Tool Organizer, specifically designed for small to medium multitools, catering to tradesmen and everyday carry enthusiasts. Expertly crafted from full-grain American leather, this versatile organizer securely houses all your essential tools and accessories. Experience unparalleled convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- WILLIAMS Williams Service Wrench, 27mm (3527M)
- ROTHENBERGER Spare Cutter Wheel (70057D)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- PRIME-LINE WORKPRO W081015 Electrician Pouch, Tool Pockets w/Tape Holder, 600D Polyester Single Pack (W081015)
- 1791 Everyday Carry Tool Belts & Pouches