Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment
Mfr # WEB-HD-AS-SF-CHN-A
Zoro # G509716942
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Pen or Pen Light, Keys and Other Accessories
- Size L/XL
- Length 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-AS-SF-CHN-A
- Zoro # G509716942
- UPC # 810102210968
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L/XL |
Length | 1.7 in |
Width | 9 in |
Height | 6.5 in |
Details
Item | HD-AS-SF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Pen or Pen Light, Keys and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Large / Xl Multitool & (2) Small Accessories |
Description
Introducing the 1791 EDC Heavy Duty Action-Snap with Small Flex Loop Tool Organizer, for L/XL multitools designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7132)
- CENTURY DRILL & TOOL Brad Point Wood Bit Set 25Pc 1/8" To 1/2" By 1/64Ths (37280)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- 1791 Everyday Carry Tool Belts & Pouches