Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment
Mfr # WEB-HD-ES-LF-CHN-A
Zoro # G809716925
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Height 6.5 in
- Length 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-ES-LF-CHN-A
- Zoro # G809716925
- UPC # 810102210661
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 6.5 in |
Length | 1.7 in |
Width | 9 in |
Size | L/XL |
Details
Item | HD-ES-LF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
For Use With | (1) Large / Xl Multitool, (1) Large Accessory & (1) Small Accessory |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Heavy Duty Easy-Slide with Large Flex Loop Tool Organizer, for L/XL multitools designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YU42)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BUR-A)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- 1791 Everyday Carry Tool Belts & Pouches