Shop All Tool Belts & Pouches
1791 Everyday Carry
Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment
Mfr # WEB-HD-AS-LF-CHN-A
Zoro # G009716893
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories
- Width 9 in
- For Use With (1) Large / Xl Multitool, (1) Large & (1) Small Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-HD-AS-LF-CHN-A
- Zoro # G009716893
- UPC # 810102210999
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 9 in |
Length | 1.7 in |
Size | L/XL |
Height | 6.5 in |
Details
Item | HD-AS-LF-CHN-A |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Combination of Multitool, Knife, Flashlight, Keys and Other Accessories |
For Use With | (1) Large / Xl Multitool, (1) Large & (1) Small Accessory |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Heavy Duty Action-Snap with Large Flex Loop Tool Organizer, for L/XL multitools designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/2 In., 7-1/2 L (13H853)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-L)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (3505)
- 1791 Everyday Carry Tool Belts & Pouches