Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards & Action-Clip Belt Attachment
Mfr # WEB-AC-DUO-CHN-A
Zoro # G809716949
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
- Number of Pockets 3
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-AC-DUO-CHN-A
- Zoro # G809716949
- UPC # 810102212160
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 4.3 in |
Size | Small / Medium |
Length | 1 in |
Width | 6.5 in |
Details
Item | AC-DUO-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories |
Number of Pockets | 3 |
For Use With | (1) Small Multitool, (1) Small Accessory & Cash / Cards |
Description
Introducing the 1791 EDC Action-Clip Duo Tool Organizer, designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Featuring a sturdy metal clip for convenient attachment to your belt, experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-CHN-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- 1791 Everyday Carry Tool Belts & Pouches