Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Tool Pouch for Multitool, Pen / Pen Light, Cash / Cards & Action-Clip Belt Attachment
Mfr # WEB-AC-DUO-BLK-A
Zoro # G609716897
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories
- For Use With (1) Small Multitool, (1) Small Accessory & Cash / Cards
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-AC-DUO-BLK-A
- Zoro # G609716897
- UPC # 810102212184
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 4.3 in |
Width | 6.5 in |
Size | Small / Medium |
Length | 1 in |
Details
Item | AC-DUO-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Combination of Multitool, Knife, Pen, Cash, Cards and Other Accessories |
For Use With | (1) Small Multitool, (1) Small Accessory & Cash / Cards |
Number of Pockets | 3 |
Description
Introducing the 1791 EDC Action-Clip Duo Tool Organizer, designed for tradesmen and everyday carry enthusiasts. Crafted from full-grain American leather, this versatile organizer securely holds all your essential tools and accessories. Featuring a sturdy metal clip for convenient attachment to your belt, experience unmatched convenience and efficiency with this stylish and durable tool pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- WESTWARD 25/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL63)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-ST-ES-LF-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-CHN-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- 1791 Everyday Carry Tool Belts & Pouches