Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-SLS-BUR-A
Zoro # G809716956
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Burgundy
- Features Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
- Number of Pockets 1
- Length 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-SLS-BUR-A
- Zoro # G809716956
- UPC # 810102213716
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1.7 in |
Width | 6.5 in |
Height | 6.5 in |
Size | Small / Medium |
Details
Item | ST-ES-SLS-BUR-A |
Material | Full-Grain Leather |
Color | Burgundy |
Features | Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long |
Number of Pockets | 1 |
For Use With | (1) Medium Multitool Or Knife |
Description
Introducing the 1791 EDC Standard Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1804123)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 20 Pockets (0158-15)
- 1791 Everyday Carry Tool Belts & Pouches