Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-SLS-BLK-A
Zoro # G809716901
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Black
- Features Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
- Size Small / Medium
- For Use With (1) Medium Multitool Or Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-SLS-BLK-A
- Zoro # G809716901
- UPC # 810102213723
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | Small / Medium |
Length | 1.7 in |
Height | 6.5 in |
Width | 6.5 in |
Details
Item | ST-ES-SLS-BLK-A |
Material | Full-Grain Leather |
Color | Black |
Features | Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long |
For Use With | (1) Medium Multitool Or Knife |
Number of Pockets | 1 |
Description
Introducing the 1791 EDC Standard Easy-Slide Solo Snap, a robust multitool, knife, and accessory sheath designed for exceptional durability and convenience. Meticulously crafted from premium full-grain American leather, this sheath provides a secure, reliable, and stylish storage solution for your essential tools up to 4 long and 1.6 wide. Featuring a snap closure for added protection, the Easy-Slide Solo Snap is an indispensable accessory for professionals and everyday carry enthusiasts alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4992CF)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- MARSON Rivet Tool, IF-1 Integra-Fuse 1 (M39075)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-CHN-L)
- 1791 EVERYDAY CARRY Tool Organizer for XS/S Multitool, Flashlight with Medium Flex & Easy-Slide Belt Attachment (WEB-MN-ES-MF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- 1791 EVERYDAY CARRY Leather Sheath for L/XL Multitool & Easy-Slide Belt Attachment (WEB-HD-ES-SL-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- 1791 Everyday Carry Tool Belts & Pouches