Shop All Tool Belts & Pouches
1791 Everyday Carry
Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment
Mfr # WEB-ST-ES-SLC-CHN-R
Zoro # G509716874
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Full-Grain Leather
- Color Chestnut
- Features Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long
- Length 1.7 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 1791 Everyday Carry
- MFR # WEB-ST-ES-SLC-CHN-R
- Zoro # G509716874
- UPC # 810102211255
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 1.7 in |
Height | 6.5 in |
Width | 6.5 in |
Size | Small / Medium |
Details
Item | ST-ES-SLC-CHN-R |
Material | Full-Grain Leather |
Color | Chestnut |
Features | Fits Medium Multitool or Knife or Other Accessory up to 4.0" Long |
Number of Pockets | 1 |
For Use With | (1) Medium Multitool Or Knife |
Hand | Right |
Description
Introducing the 1791 EDC Standard Easy-Slide Solo Canted, a versatile multitool and knife sheath designed for exceptional durability and convenience. Expertly crafted from premium full-grain American leather, this sheath offers a secure, reliable, and stylish storage solution for your essential tools up to 1.2 wide. Available for right or left hand carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 7pc. Metric Brad Point Drill Bit Set (2318)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- HHIP Clamp For 8122024" Electronic Height Gage With SPC Port (4300-0151)
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for Large Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-HD-ES-SLS-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BUR-R)
- OX TOOLS Pro Hammer Holder, Oil-Tanned Leather (OX-P263401)
- 1791 Everyday Carry Tool Belts & Pouches